Beli timer switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV Timer Socket (Stop Kontak Timer)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp85.900

    DV Timer Socket (Stop Kontak Timer)
    Deskripsi:
    Time Switch & Timer. High Quality Material.
    atribut:
    • IP Rating: IP20
  2. EMC Solenoid Valve VX2120 Series (Katup Solenoid)
    Mulai

    Rp279.900

    EMC Solenoid Valve VX2120 Series (Katup Solenoid)
    atribut:
    • Series No.: VX2120 series
    • Voltage (V): E2 : AC220
    • Working Medium: Air, water, steam
    • Acting Type: Direct Drive
    • Type: Normal Close
    • Working Pressure (Bar): 0~10
  3. ABB Analog Timer Switch (Timer Analog)
    Mulai

    Rp689.900

    ABB Analog Timer Switch (Timer Analog)
    Deskripsi:
    AD1CO-R-15m Analog Time switchAnalog time switch, daily proramming, 1 channel CO, 15 minutes switch, with reserve
    atribut:
    • Connecting Capacity (mm²): Solid 4
    • Accuracy: Operating accuracy: ± 1 second/day at 23°C, Switching accuracy: ± 5 minutes
    • Battery Chemical Composition: Nickel-Metal Hydride
    • Battery Type: Button Cell
    • Battery Weight (kg): 0.004
    • Maximum Load Capacity (A): Resistive load 16, Inductive Load 4
    • Meter Type: Electromechanical
    • Minimum Switching Time (minute): 15
    • Number of Batteries: 1
    • Number of Channels: 1
    • Operational Voltage (V): Maximum (Incl. Tolerance) 195 AC, Maximum (Incl. Tolerance) -253 AC
    • Options Provided: With running reserve
    • Power Consumption (W): 0.5
    • Power Loss (W): 0.5
    • Power Supply (V): (-15%..+10%) 230 AC
  4. ABB Digital Timer Switch (Timer Digital)
    Mulai

    Rp479.900

    ABB Digital Timer Switch (Timer Digital)
    Deskripsi:
    DY365 2CE Digital Time switch2 channel extension to be used with DY365
    atribut:
    • Meter Type: Digital
  5. dretec Digital Timer
    BARU
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

  6. Non Brand Sewing Kit Magnetic
    Mulai

    Rp99.900

    Non Brand Sewing Kit Magnetic
    Deskripsi:
    Set kotak menjahit imut dan unik. Di bagian luar kotak, terdapat magnet untuk meletakkan jarum. Ini mencegah jarum terselip, jatuh, atau hilang. Memudahkan Anda menjahit di mana pun. Perlengkapan jahit menjadi rapi dan mudah dibawa. Sangat praktis.
    atribut:
    • Color: Navy
    • Dimensions (cm): 11 x 10 x 3
  7. Clover Darning Thread
    Mulai

    Rp80.900

    Clover Darning Thread
    atribut:
    • Content Set: 3 colors of darning thread, approximately 16m each
    • Material: 50% wool, 50% acrylic
    • P Size (mm): 70x115x8
    • P Weight (g): 7
  8. Pinmoo Set Kotak Benang Jahit
    Mulai

    Rp84.900

    Pinmoo Set Kotak Benang Jahit
    Deskripsi:
    - Small size and large capacity, convenient to carry and use- Fix the clapboard to keep the needle and thread free- Complete set of tools- The elastic band PU is matched to strengthen the sealing performance- PP material, light and durable
    atribut:
    • Dimensions (mm): 190x70x40
    • Material: Textile & Fabric, PP
  9. CELLKIT Matras Solder Antistatis (Alas Solder Antistatis)
    Mulai

    Rp50.900

    CELLKIT Matras Solder Antistatis (Alas Solder Antistatis)
    Deskripsi:
    Alas ini digunakan sebagai alas / tatakan kerja para teknisi telepon genggam / gadget / elektronik selama proses perbaikan perangkat elektronik. Tatakan ini berfungsi untuk menyerap listrik statis (sengatan listrik) dan menyalurkannya ke tanah (bumi). Ini dirancang untuk meminimalkan efek listrik sehingga teknisi dapat menghindari sengatan listrik selama perbaikan barang elektronik. Tatakan antistatis ini memiliki nilai perlindungan bagi teknisi dan barang yang sedang diperbaiki.Tatakan ini juga dilengkapi dengan kotak-kotak bermagnet digunakan untuk meletakkan komponen kecil / suku cadang / baut agar dapat disimpan dengan baik selama proses perbaikan.
  10. MONAS Benang Jahit Karung
    Mulai

    Rp199.900

    MONAS Benang Jahit Karung
    atribut:
    • Color: Putih
    • Material: Polyester 20/6
  11. Dia Feathers Diamond Span 60/700
    Mulai

    Rp67.900

    Dia Feathers Diamond Span 60/700
    Deskripsi:
    - The color of the product may look slightly different depending on the environment of your computer. note that.
    atribut:
    • Length (m): 700
    • Thread Gauge: 60
  12. ESCO Polyester Cord (for Blinds)
    Mulai

    Rp189.900

    ESCO Polyester Cord (for Blinds)
    Deskripsi:
    The supple braided cord is ideal for pulling strings such as blinds. For blind strings, etc. Do not use it for applications that require strength, such as hanging. ..
    atribut:
    • AS ONE Part Number: 65-2157-65
  13. Theben Analog Time Switch (Saklar Pewaktu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp539.900

    Theben Analog Time Switch (Saklar Pewaktu)
    atribut:
    • Capacity Loss Maximum (W): 1.3
    • Drive: Quartz-controlled stepper motor
    • Frequency (Hz): 50 to 60
    • Housing And Insulation Material: High-Temperature Resistant, Self-Extinguishing Thermoplastic
    • Incandescent/Halogen Lamp Load (W): 1100
    • LED Lamp < 2W (W): 20
    • LED Lamp > 8W (W): 180
    • Number Of Switching Segments: 96
    • Number of Channels: 1
    • Operating Voltage (V AC): 110 to 230
    • Power Consumption Standby Mode (W): 0.5
    • Power Reserve at 110V (days): 3 Approx. 1.5
    • Programmable Every (minute): 15
    • Shortest Switching Times (minute): 15
    • Switching Capacity At 250 V AC, Cos φ = 0.6 (A): 12
    • Switching Capacity At 250 V AC, Cos φ = 1 (A): 16
    • Switching Output: Potential-Free And Phase-Independent
    • Type of Connection: DuoFix Spring Terminals
    • Type of Contact: Changeover Contact
    • Type of Protection: IP 20
  14. Non Brand Nylon Gloves (Sarung Tangan)
    Mulai

    Rp53.900

    Non Brand Nylon Gloves (Sarung Tangan)
    Deskripsi:
    Made from 100% Super Nylon, Lint Free. This gloves is produce by 13 gauge glove knitting machine. This Nylon 13 G gloves offer a fit and feel equivalent to that of bare hands. The increased sensitivity at the fingertips and improved freedom of movement make them perfect for high precision work.
    atribut:
    • Content: 12 Pair
    • Material: Nylon
  15. Mesin HL Benang
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.900

  16. Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Mulai

    Rp1.399.900

    Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Deskripsi:
    - US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
  17. Euro Paint Roller Cover 4inch (Refill Kuas Roll)
    Mulai

    Rp8.900

    Euro Paint Roller Cover 4inch (Refill Kuas Roll)
    Deskripsi:
    Ini adalah Refill Kuas Roll Cat untuk produk MINI WOVEN by EURO.- Panjang Kuas : 100mm- Lebar Diameter Kuas : 1cm- Bulu kuas terbuat dari wool- Water & Oil based- Roller Core Resists Water And Most Solvents
    atribut:
    • Size (inch): 4
    • Length (mm): 100
Daftar Harga timer switch Terbaru November 2026
DV Timer Socket (Stop Kontak Timer)Rp85.900
EMC Solenoid Valve VX2120 Series (Katup Solenoid)Rp279.900
ABB Analog Timer Switch (Timer Analog)Rp689.900
ABB Digital Timer Switch (Timer Digital)Rp479.900
dretec Digital TimerRp179.900
Non Brand Sewing Kit MagneticRp99.900
Crosby Load Binder (Kait Crane / Pengait Kargo)Rp4.099.900
Clover Darning ThreadRp80.900
Pinmoo Set Kotak Benang JahitRp84.900
CELLKIT Matras Solder Antistatis (Alas Solder Antistatis)Rp50.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait